Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SEC38BA Hubbell Cable Entries, CORD CONN, EURO, .18in.-.31in., 3/8in.
SEC38BA Hubbell Cable Entries, CORD CONN, EURO, .18in.-.31in., 3/8in.
This item cannot be canceled or returned
Description
CORD CONN, EURO, .18in.-.31in., 3/8in.
Specifications
Specifications
| Manufacturer Part Number |
SEC38BA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
CORD CONN, EURO, .18in.-.31in., 3/8in. NPT, BK |
| Hub Size |
3/8 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.18-0.31 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.006 lbs |
| Gross Weight |
0.006 lbs |
SEC38BA
Hubbell Cable Entries