Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SEC75RGA Hubbell Fittings, EURO CORD CONN .25-.48, 3/4in. GY
SEC75RGA Hubbell Fittings, EURO CORD CONN .25-.48, 3/4in. GY
This item cannot be canceled or returned
Description
EURO CORD CONN .25-.48, 3/4in. GY
Specifications
Specifications
| Manufacturer Part Number |
SEC75RGA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Fittings |
| Description |
EURO CORD CONN .25-.48, 3/4in. GY |
| Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
SEC75RGA
Hubbell Fittings