Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SECP21BA
EURO CORD CONN, .45-.71in., PG21in., BK
This item cannot be canceled or returned
Description
EURO CORD CONN, .45-.71in., PG21in., BK
Specifications
Specifications
| Manufacturer Part Number |
SECP21BA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
EURO CORD CONN, .45-.71in., PG21in., BK |
| Hub Size |
PG21 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.45-0.71 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
SECP21BA
Hubbell Cable Entries