Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SEK102M025ST Mallory Capacitors, SEK Series, CAPACITOR, 1000 MFD, 25VDC, RADIAL
SEK102M025ST Mallory Capacitors, SEK Series, CAPACITOR, 1000 MFD, 25VDC, RADIAL
This item cannot be canceled or returned
Description
CAPACITOR, 1000 MFD, 25VDC, RADIAL
.47uf to 15,000uf 6.3VDC to 450VDC ‑67 to 221 Degrees F Aluminum Electrolytic Radial Leads Type SEK is a radial leaded aluminum electrolytic capacitor with a +185°F, long life rating. The volumetic efficient high CV product of the SEK makes it ideal for high density packaging in general purpose, coupling, decoupling, bypass and filtering circuit applications.
High CV Product General Purpose Applications Available in T&R and Ammo Pack Long Life
Specifications
Specifications
Manufacturer Part Number
70186477
Manufacturer
Mallory
Product Series
SEK
Family Series
Mallory Capacitors, SEK Series
Description
CAPACITOR, 1000 MFD, 25VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL 105 DEG C, 13MM DIA X 21MM HGT
Diameter
0.51 "
Capacitance
1,000 µF
Composition
Electrolytic
Tolerance %
±20 %
Material
Aluminum
DC Voltage
25 VDC
Voltage DC (peak)
30 VDC
Operating Temperature
-67-221 °F
Package Type
Radial Round
Lead Type
Radial
Lead Spacing
0.2 "
Length
0.59 "
Height
0.83 "
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
*Galco is not an authorized distributor for this brand Click here for details .
SEK102M025ST
Mallory Capacitors, SEK Series