SEK332M025ST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SEK332M025ST Mallory Capacitors, SEK Series, CAPACITOR, 3300 MFD, 25VDC, RADIAL
MFG Item Number
SEK332M025ST

SEK332M025ST Mallory Capacitors, SEK Series, CAPACITOR, 3300 MFD, 25VDC, RADIAL

MFG Item Number
SEK332M025ST
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, SEK Series
Item #
SEK332M025ST
CAPACITOR, 3300 MFD, 25VDC, RADIAL

SEK Series Information

  • .47uf to 15,000uf
  • 6.3VDC to 450VDC
  • ‑67 to 221 Degrees F
  • Aluminum Electrolytic
  • Radial Leads
Type SEK is a radial leaded aluminum electrolytic capacitor with a +185°F, long life rating. The volumetic efficient high CV product of the SEK makes it ideal for high density packaging in general purpose, coupling, decoupling, bypass and filtering circuit applications.

  • High CV Product
  • General Purpose Applications
  • Available in T&R and Ammo Pack
  • Long Life



Specifications

Specifications
Manufacturer Part Number SEK332M025ST
Manufacturer Mallory
Product Series SEK
Family Series Mallory Capacitors, SEK Series
Description CAPACITOR, 3300 MFD, 25VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL 105 DEG C, 16mm DIA X 32mm HGT
Diameter 0.63 "
Capacitance 3,300 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 25 VDC
Voltage DC (peak) 30 VDC
Operating Temperature -67-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.3 "
Length 0.59 "
Height 1.26 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs

*Galco is not an authorized distributor for this brand Click here for details.