Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | SF150SH5X5 |
| Description | Eaton rotary disconnect shaft extension for external handle,Shaft for SH0/SH00 handles,Shaft extension,16-100A,150mm 5.9 in,Shaft extensions for external handles,R5/R9,Handle type: SH00/SH0 |
| Accessory Type | Shaft |
| Current Rating | 16-100 A |
| Comments | 150 mm |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |