Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SHB Series Information
| Manufacturer Part Number | SHB0N12 |
|---|---|
| Manufacturer | Eaton |
| Product Series | SHB |
| Family Series | Eaton Industrial Accessories, SHB Series |
| Description | Eaton rotary disconnect front and right external selector handle,Front and right external handle,Front and right external selector handle,16-100A,Black,NEMA 3R/12,External handles,NEMA 3R/12,R9,Handle type: SH0,Black |
| Padlockable | No |
| Color | Black |
| Defeatable | No |
| Operator Type | Selector Handle |
| NEMA Rating | NEMA 12, NEMA 3R |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |