SF200PH10X10

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF200PH10X10 Eaton Circuit Breakers, Shaft 200mm use w/Size 1OR2 Pistol 10X10
MFG Item Number
SF200PH10X10

SF200PH10X10 Eaton Circuit Breakers, Shaft 200mm use w/Size 1OR2 Pistol 10X10

MFG Item Number
SF200PH10X10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SF200PH10X10
Shaft 200mm use w/Size 1OR2 Pistol 10X10

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number SF200PH10X10
Description Eaton rotary disconnect shaft extension for external handle,Shaft for PH2 handle, I-,J-,K-,L-,M-frame,Shaft extension,100-400A,Shaft extensions for external handles,R9,Handle type: PH2, PH3
Accessory Type Shaft
Current Rating 100-400 A
Comments 200 mm
Net Weight 0.3 lbs
Gross Weight 0.35 lbs
Alternatives
14001020
14001020
Socomec Circuit Breakers
14001032
14001032
Socomec Circuit Breakers
14001040
14001040
Socomec Disconnect Switches
14001025
14001025
Socomec Circuit Breakers