Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | PHB1N4XFT |
| Description | Eaton rotary disconnect external front pistol handle,With TEST position,Front pistol handle,30-60A,Black,NEMA 4/4X,H-/I-/J-Frame,External handles,NEMA 4/4X,Handle type: PH1 |
| Accessory Type | Pistol Handle |
| Comments | Black, Size 1 |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |