Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SHB0N12HV Eaton Industrial Accessories, SHB Series, SEL-HNDL Black Size 0 N3R/12 HV Frame
MFG Item Number
SHB0N12HV
SHB0N12HV Eaton Industrial Accessories, SHB Series, SEL-HNDL Black Size 0 N3R/12 HV Frame
MFG Item Number
SHB0N12HV
This item cannot be canceled or returned
Description
Industrial Accessories, SHB Series
SEL-HNDL Black Size 0 N3R/12 HV Frame
Available in Black or Red Front and Right Operation External Handle
Specifications
Specifications
Manufacturer Part Number
SHB0N12HV
Manufacturer
Eaton
Product Series
SHB
Family Series
Eaton Industrial Accessories, SHB Series
Description
Eaton rotary disconnect front and right external selector handle,Front and right external selector handle,30A frame,Black,NEMA 1/3R/12,External handles,NEMA 1/3R/12,R9,Black
Padlockable
No
Color
Black
Defeatable
No
Operator Type
Selector Handle
NEMA Rating
NEMA 1, NEMA 12, NEMA 3R
Net Weight
1 lb
Gross Weight
0.2 lbs
SHB0N12HV
Eaton Industrial Accessories, SHB Series