SF320PH5X5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF320PH5X5 Eaton Circuit Breakers, Shaft 320mm use w/Size 1 Pistol 5X5
MFG Item Number
SF320PH5X5

SF320PH5X5 Eaton Circuit Breakers, Shaft 320mm use w/Size 1 Pistol 5X5

MFG Item Number
SF320PH5X5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SF320PH5X5
Shaft 320mm use w/Size 1 Pistol 5X5

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number SF320PH5X5
Description Eaton rotary disconnect shaft extension for external handle,Shaft for PH1 handle, H-Frame,Shaft extension,30A,320mm 12.6 in,Shaft Extensions for external handles,R4/R9,Handle type: PH1
Accessory Type Shaft
Current Rating 30 A
Comments 320 mm
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
14010532
14010532
Socomec Disconnect Switches
14010540
14010540
Socomec Circuit Breakers