Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFB400/180 Block Filters, SFB Series, Sinefilter 3x 400V - 180A
MFG Item Number
SFB400/180
SFB400/180 Block Filters, SFB Series, Sinefilter 3x 400V - 180A
MFG Item Number
SFB400/180
This item cannot be canceled or returned
Description
Sinefilter 3x 400V - 180A
- Prevention of Overvoltages on the Motor
- Reduction in Motor Noise
- Reduction in Line‑Borne and Field‑Borne Emitted Interference
Specifications
Specifications
| Manufacturer Part Number |
SFB400/180 |
| Manufacturer |
Block |
| Product Series |
SFB |
| Family Series |
Block Filters, SFB Series |
| Description |
Sinefilter 3x 400V - 180A |
| Current Rating |
180 A |
| Voltage |
400 VAC |
| Frequency |
1-60 Hz |
| Approvals |
cURus |
| Comments |
3 Phase |
| Net Weight |
165.3281 lbs |
| Gross Weight |
165.3281 lbs |
SFB400/180
Block Filters, SFB Series