SFB400/32

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFB400/32 Block Filters, SFB Series, Sinefilter 3x 400V - 32A

MFG Item Number
SFB400/32

SFB400/32 Block Filters, SFB Series, Sinefilter 3x 400V - 32A

MFG Item Number
SFB400/32
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, SFB Series
Item #
SFB400/32
Sinefilter 3x 400V - 32A

SFB Series Information

  • Prevention of Overvoltages on the Motor
  • Reduction in Motor Noise
  • Reduction in Line‑Borne and Field‑Borne Emitted Interference

Specifications

Specifications
Manufacturer Part Number SFB400/32
Manufacturer Block
Product Series SFB
Family Series Block Filters, SFB Series
Description Sinefilter 3x 400V - 32A
Current Rating 32 A
Voltage 400 VAC
Frequency 1-150 Hz
Approvals cURus
Comments 3 Phase
Net Weight 41.8831 lbs
Gross Weight 41.8831 lbs