Series Information
| Manufacturer Part Number | SGD7S-2R8F00A |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | S7S AMP 400W 100V A/P |
| Power Rating | 0.4 kW |
| Voltage | 100-120 VAC |
| Continuous Current | 1PH: 2.8 A |
| Peak Current | 1PH: 9.3 A |
| Control Mode | Rotary Servo |
| Phase | 1 |
| CT Net CT Sync | No |
| Frequency | 3,100 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Dynamic Braking | No |
| Line Regenerative | No |
| Operating Temperature | '-5-55 °C |
| Approvals | CE, UL |
| Net Weight | 2.935 lbs |
| Gross Weight | 4.085 lbs |