Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGDV-120A01A008000 Yaskawa Drives, S5 AMP 1.5kW 200V SINGLE PHASE
MFG Item Number
SGDV-120A01A008000
SGDV-120A01A008000 Yaskawa Drives, S5 AMP 1.5kW 200V SINGLE PHASE
MFG Item Number
SGDV-120A01A008000
This item cannot be canceled or returned
Description
Item #
SGDV-120A01A008000
S5 AMP 1.5kW 200V SINGLE PHASE
Specifications
Specifications
| Manufacturer Part Number |
SGDV-120A01A008000 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Description |
S5 AMP 1.5kW 200V SINGLE PHASE |
| Power Rating |
1.5 kW |
| Voltage |
200-230 VAC |
| Continuous Current |
1PH: 11.6 A, 3PH: 11.6 A |
| Peak Current |
1PH: 28 A, 3PH: 28 A |
| Control Mode |
Rotary Servo |
| Phase |
1, 3 |
| CT Net CT Sync |
No |
| Frequency |
1,000 Hz |
| Analog Output |
2 |
| Mechatrolink |
No |
| Digital Inputs |
7 |
| Dynamic Braking |
No |
| Digital Outputs |
3 |
| Line Regenerative |
Yes |
| Protection Rating |
IP1X |
| Operating Temperature |
0-55 °C |
| Approvals |
CE, cULus, cURus |
| Net Weight |
6.115 lbs |
| Gross Weight |
7.21 lbs |
SGDV-120A01A008000
Yaskawa Drives