Series Information
| Manufacturer Part Number | SGM7F-10B7M11 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | S7 DD MTR 10NM 135MM ABS MULTI BTM CONN |
| Power Rating | 0.314 kW |
| Voltage | 200 VAC |
| Rated Speed | 300 RPM |
| Max Speed | 600 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 24 BIT |
| Peak Torque | 265.52 in-lb |
| Brake | No |
| Protection Rating | IP40, IP42 |
| Shaft Seal | No |
| Inertia | Medium |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 135 mm |
| Approvals | CE, cURus |
| Net Weight | 13.875 lbs |
| Gross Weight | 15.52 lbs |