Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SGM7G-05A7D61 Yaskawa Motors, S7 MTR 450W 200V ABS KW TP
MFG Item Number
SGM7G-05A7D61

SGM7G-05A7D61 Yaskawa Motors, S7 MTR 450W 200V ABS KW TP

MFG Item Number
SGM7G-05A7D61
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGM7G-05A7D61
S7 MTR 450W 200V ABS KW TP

Series Information

Specifications

Specifications
Manufacturer Part Number SGM7G-05A7D61
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description S7 MTR 450W 200V ABS KW TP
Power Rating 0.45 kW
Voltage 200 VAC
Rated Speed 1,500 RPM
Max Speed 3,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 24 BIT
Peak Torque 78.95 in-lb
Brake No
Protection Rating IP67
Shaft Seal No
Inertia Medium
Core Type Iron Core
Excitation Permanent Magnet
Frame Size 90 mm
Approvals CE, cURus
Net Weight 7.09 lbs
Gross Weight 8.225 lbs