Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CA01-E
CN5 ANALOG MONITOR CBL 1M
MFG Item Number
JZSP-CA01-E
This item cannot be canceled or returned
Description
CN5 ANALOG MONITOR CBL 1M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CA01-E |
| Description |
CN5 ANALOG MONITOR CBL 1M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP10, IP20 |
| Voltage |
100 V, 200 V |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.24 lbs |
JZSP-CA01-E
Yaskawa Drives