SGMCS-02B3C11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMCS-02B3C11 Yaskawa Motors, SGMCS Series, DD SRV MTR,135MM OD, 2NM RTD, 20B

MFG Item Number
SGMCS-02B3C11

SGMCS-02B3C11 Yaskawa Motors, SGMCS Series, DD SRV MTR,135MM OD, 2NM RTD, 20B

MFG Item Number
SGMCS-02B3C11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMCS Series
Item #
SGMCS-02B3C11
DD SRV MTR,135MM OD, 2NM RTD, 20B

SGMCS Series Information

  • Direct Connection to Load Increases Torsional Stiffness
  • Approved Positioning Accuracy
  • Low Audible Noise
  • Error Checking Eliminates Lost Motion from Electrical Noise
  • No Maintenance for Lubrication
The SGMCS servomotor line is designed for direct drive applications where the load is directly attached to the motor surface. Direct drive technology eliminates backlash, reduces the number of mechanical components, and provides a stiff mechanical system for high dynamic applications. Pre‑tapped mounting holes and a hollow through shaft permit a variety of machine designs.

Specifications

Specifications
Manufacturer Part Number SGMCS-02B3C11
Manufacturer Yaskawa
Product Series SGMCS
Family Series Yaskawa Motors, SGMCS Series
Description DD SRV MTR,135MM OD, 2NM RTD, 20B ENC
Mfg. Product Series Sigma 5
Power Rating 0.042 kW
Voltage 200 VAC
Rated Speed 200 RPM
Max Speed 500 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 20 BIT
Peak Torque 53.1 in-lb
Brake No
Protection Rating IP42
Approvals CE, cUL Recognized, UL
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
SGM7E-02B7A11
SGM7E-02B7A11
Yaskawa Motors