Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Industrial Accessories, SHB Series
SHB0N4XHV
Eaton Industrial Accessories, SHB Series
SEL-HNDL Black Size 0 N4/4X HV Frame
MFG Item Number
SHB0N4XHV
This item cannot be canceled or returned
Description
Industrial Accessories, SHB Series
SEL-HNDL Black Size 0 N4/4X HV Frame
- Available in Black or Red
- Front and Right Operation
- External Handle
Specifications
Specifications
| Manufacturer Part Number |
SHB0N4XHV |
| Manufacturer |
Eaton |
| Product Series |
SHB |
| Family Series |
Eaton Industrial Accessories, SHB Series |
| Description |
Eaton Rotary disconnect door interlocked external front handle, 30 A, Black, NEMA 4, 4X, Frame: H, S0, R9 |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Selector Handle |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Net Weight |
1 lb |
| Gross Weight |
0.2 lbs |
SHB0N4XHV
Eaton Industrial Accessories, SHB Series