Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SHC1022CR
CORDCONN, STR ML, .25-.38in., 1/2in.,
MFG Item Number
SHC1022CR
This item cannot be canceled or returned
Description
CORDCONN, STR ML, .25-.38in., 1/2in.,
Specifications
Specifications
| Manufacturer Part Number |
SHC1022CR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
CORDCONN, STR ML, .25-.38in., 1/2in., NYL,GY |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.25-0.38 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
SHC1022CR
Hubbell Cable Entries