Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SHC1023CR Hubbell Cable Entries, CORDCONN, STR ML, .38-.50in., 1/2in.,
MFG Item Number
SHC1023CR
SHC1023CR Hubbell Cable Entries, CORDCONN, STR ML, .38-.50in., 1/2in.,
MFG Item Number
SHC1023CR
This item cannot be canceled or returned
Description
CORDCONN, STR ML, .38-.50in., 1/2in.,
Specifications
Specifications
| Manufacturer Part Number |
SHC1023CR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
CORDCONN, STR ML, .38-.50in., 1/2in., NYL,GY |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.38-0.5 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.032 lbs |
SHC1023CR
Hubbell Cable Entries