Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SHC1038ZP
CORDCON, STR ML, .75-.88in., 3/4in., STL
MFG Item Number
SHC1038ZP
This item cannot be canceled or returned
Description
CORDCON, STR ML, .75-.88in., 3/4in., STL
Specifications
Specifications
| Manufacturer Part Number |
SHC1038ZP |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
CORDCON, STR ML, .75-.88in., 3/4in., STL |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.75-0.88 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Zinc Plated Steel |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
SHC1038ZP
Hubbell Cable Entries