Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SHC1068
CORDCON, STR ML, 1.63-1.75in., 2in., ALU
This item cannot be canceled or returned
Description
CORDCON, STR ML, 1.63-1.75in., 2in., ALU
Specifications
Specifications
| Manufacturer Part Number |
SHC1068 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
CORDCON, STR ML, 1.63-1.75in., 2in., ALU |
| Hub Size |
2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.63-1.75 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
SHC1068
Hubbell Cable Entries