SHG14008
Hammond Manufacturing Enclosure Heaters, SHG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SHG14008

Hammond Manufacturing Enclosure Heaters, SHG Series

SHG14008

Hammond Manufacturing Enclosure Heaters, SHG Series
Enclosure Heater, 150W, 110-250VACDC
MFG Item Number
SHG14008
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, SHG Series
Item #
SHG14008
Enclosure Heater, 150W, 110-250VACDC

SHG Series Information

  • Protects enclosed equipment from low temperatures, condensation and corrosion
  • The PTC heater unit maintains a stable temperature environment within enclosures
  • Allows critical components to perform with consistent reliability for longer periods
  • Heating power adjusts to ambient temperature
  • Push connectors for quick and easy wiring


Specifications

Specifications
Manufacturer Part Number SHG14008
Manufacturer Hammond Manufacturing
Product Series SHG
Family Series Hammond Manufacturing Enclosure Heaters, SHG Series
Description Enclosure Heater, 150W, 110-250VACDC
Capacity 150 W
Voltage 110-250 VAC
Heating Element PTC Resistor
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Protection Rating IP20
Explosion Proof No
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
14008.0-00
14008.0-00
Stego Enclosure Heaters, HG 140 Series
17015005007
17015005007
Pfannenberg Enclosure Heaters, FLH150 Series