SHGM1420
Hammond Manufacturing Enclosure Heaters, SHGM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SHGM1420 Hammond Manufacturing Enclosure Heaters, SHGM Series, Enclosure Heater, 20W, 110-250VAC/DC

MFG Item Number
SHGM1420

SHGM1420 Hammond Manufacturing Enclosure Heaters, SHGM Series, Enclosure Heater, 20W, 110-250VAC/DC

MFG Item Number
SHGM1420
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, SHGM Series
Item #
SHGM1420
Enclosure Heater, 20W, 110-250VAC/DC

SHGM Series Information

  • For use in small enclosure housing or for heating of isolated spots in sensitive areas
  • Heating power adjusts to ambient temperature
  • Compact design


Specifications

Specifications
Manufacturer Part Number SHGM1420
Manufacturer Hammond Manufacturing
Product Series SHGM
Family Series Hammond Manufacturing Enclosure Heaters, SHGM Series
Description Enclosure Heater, 20W, 110-250VAC/DC
Capacity 20 W
Voltage 110-250 VAC
Heating Element Resistance Type Heater
Fan Included No
Thermostat No
Hygrostat No
Protection Rating IP20
Explosion Proof No
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
04701.0-00
04701.0-00
Stego Enclosure Heaters, HGK 047 Series