Series Information
| Manufacturer Part Number | SIM2360A |
|---|---|
| Manufacturer | RoboteQ |
| Family Series | RoboteQ AGVs |
| Description | AC Induction Motor Controller, Single Channel, 1 x 30A, 60V, Encoder input, USB, CAN, FOC, 6 |
| Motor Type | AC Induction |
| Max Voltage | 60 V |
| Number of Channels | 1 |
| Max Current per Channel | 30 A |
| Electrical Connection | Screw Terminals |
| Field Oriented Control | Yes |
| Communication | CANbus, USB |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |