The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Brushless DC Motor Controller, Dual
Specifications
Specifications
Max Voltage
60 V
No. of Channels
2
Max Current per Channel
30 A
Continuous Channel Current
20 A
Field Oriented Control
Yes
Max Analog Inputs
8
Max Digital Inputs
10
Max Digital Outputs
4
Max Pulse Inputs
8
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Brushless DC Motor Controller, Dual
Specifications
Specifications
Max Voltage
60 V
No. of Channels
2
Max Current per Channel
60 A
Continuous Channel Current
40 A
Field Oriented Control
Yes
Max Analog Inputs
8
Max Digital Inputs
10
Max Digital Outputs
4
Max Pulse Inputs
6
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Brushed DC Motor Controller, Single
Specifications
Specifications
Max Voltage
60 V
No. of Channels
1
Max Current per Channel
40 A
Continuous Channel Current
20 A
Field Oriented Control
No
Rotor Sensor
Encoder
Max Analog Inputs
4
Max Digital Inputs
6
Max Digital Outputs
2
Max Pulse Inputs
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Brushless DC Motor Controller,
Specifications
Specifications
Max Voltage
60 V
No. of Channels
1
Max Current per Channel
30 A
Continuous Channel Current
20 A
Field Oriented Control
Yes
Max Analog Inputs
6
Max Digital Inputs
6
Max Digital Outputs
2
Max Pulse Inputs
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
RoboteQ
Specifications
Specifications
For Use With
MDC2xxx/XDC2xxx Controllers
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
RoboteQ
Specifications
Specifications
For Use With
Roboteq Controllers
Availability
Order by 5:00 PM ET and your package will ship the same day.
SDC2160
RoboteQ AGVs, SDC21xx Series
Product Description
Brushed DC Motor Controller, Dual
Specifications
Specifications
Max Voltage
60 V
No. of Channels
2
Max Current per Channel
20 A
Continuous Channel Current
10 A
Field Oriented Control
No
Rotor Sensor
Encoder
Max Analog Inputs
4
Max Digital Inputs
6
Max Digital Outputs
2
Max Pulse Inputs
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
MDC1460
RoboteQ AGVs, MDC1460 Series
Product Description
Brushed DC Motor Controller, Single
Specifications
Specifications
Max Voltage
60 V
No. of Channels
1
Max Current per Channel
120 A
Continuous Channel Current
70 A
Field Oriented Control
No
Rotor Sensor
Encoder
Max Analog Inputs
4
Max Digital Inputs
6
Max Digital Outputs
2
Max Pulse Inputs
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
MDC2460
RoboteQ AGVs, MDC2xxx Series
Product Description
Brushed DC Motor Controller, Dual
Specifications
Specifications
Max Voltage
60 V
No. of Channels
2
Max Current per Channel
60 A
Continuous Channel Current
50 A
Field Oriented Control
No
Rotor Sensor
Encoder
Max Analog Inputs
4
Max Digital Inputs
6
Max Digital Outputs
2
Max Pulse Inputs
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
HDC2460
RoboteQ AGVs, HDC24xx Series
Product Description
Brushed DC Motor Controller, Dual
Specifications
Specifications
Max Voltage
60 V
No. of Channels
2
Max Current per Channel
150 A
Continuous Channel Current
80 A
Field Oriented Control
No
Rotor Sensor
Encoder
Max Analog Inputs
11
Max Digital Inputs
19
Max Digital Outputs
8
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
AGVs
Manufacturer
RoboteQ
Shopping Options
Continuous Channel Current
Robotics Robotics is the use of industrial robots on factory floors, in warehouses, and even in operating rooms. Robots are automated, programmable, and capable of moving on three or more axes.
There are many different types of automation applications that industrial robots are equipped to handle. They are designed with specific tasks in mind such as welding, material handling and packaging (largely by
automated guided vehicles (AGVs)), pick and place dispensing, and cutting.
Industrial robotic manufacturing technology is becoming safer to operate. Cameras,
navigation sensors , and automatic shutoff capabilities enable robots to sense and stay clear of humans in the workplace. Improvements in battery-operated robots with
power management systems are also contributing to the “lights out” production concept wherein manufacturing activities are entirely automated and operate around the clock.
The increase in robotic functionality for manufacturing automation delivers a great return on investment. Significant gains in profitability as a result of robotic efficiency, consistency, and productivity have made industrial robots extremely popular among manufacturers.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved