SK100M160ST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK100M160ST

Mallory Capacitors, SK Series

SK100M160ST

Mallory Capacitors, SK Series
CAPACITOR, 10 MFD, 160VDC, RADIAL
MFG Item Number
SK100M160ST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, SK Series
Item #
SK100M160ST
CAPACITOR, 10 MFD, 160VDC, RADIAL

SK Series Information

  • .47uf to 15,000uf
  • 6.3VDC to 450VDC
  • ‑40 to 185 Degrees F
  • Aluminum Electrolytic
  • Radial Leads
Type SK is a radial leaded aluminum electrolytic capacitor with a +85°C, 2000 hour long life rating. The SK is a high CV rated product and is ideal for general purpose applications such as stereo radio, TV, computers and other consumer electronic products.

  • High CV
  • Available In T&R and Ammo Pack
  • Long Life ‑ 2000 Hours @ 185 Degrees F


Specifications

Specifications
Manufacturer Part Number SK100M160ST
Manufacturer Mallory
Product Series SK
Family Series Mallory Capacitors, SK Series
Description CAPACITOR, 10 MFD, 160VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL 8MM DIA X 11MM TALL
Diameter 0.31 "
Capacitance 10 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 160 VDC
Voltage DC (peak) 200 VDC
Operating Temperature -40-185 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.14 "
Length 0.59 "
Height 0.43 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.