SK102M010ST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK102M010ST

Mallory Capacitors, SK Series

SK102M010ST

Mallory Capacitors, SK Series
CAPACITOR, 1000 MFD, 10VDC, RADIAL
MFG Item Number
SK102M010ST
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, SK Series
Item #
SK102M010ST
CAPACITOR, 1000 MFD, 10VDC, RADIAL

SK Series Information

  • .47uf to 15,000uf
  • 6.3VDC to 450VDC
  • ‑40 to 185 Degrees F
  • Aluminum Electrolytic
  • Radial Leads
Type SK is a radial leaded aluminum electrolytic capacitor with a +85°C, 2000 hour long life rating. The SK is a high CV rated product and is ideal for general purpose applications such as stereo radio, TV, computers and other consumer electronic products.

  • High CV
  • Available In T&R and Ammo Pack
  • Long Life ‑ 2000 Hours @ 185 Degrees F


Specifications

Specifications
Manufacturer Part Number SK102M010ST
Manufacturer Mallory
Product Series SK
Family Series Mallory Capacitors, SK Series
Description CAPACITOR, 1000 MFD, 10VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL 10MM DIA X 16MM HGT
Diameter 0.39 "
Capacitance 1,000 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 10 VDC
Voltage DC (peak) 12 VDC
Operating Temperature -40-185 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.2 "
Length 0.59 "
Height 0.63 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.