Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK615545-4

ABB Switches

SK615545-4

ABB Switches
Nameplate
MFG Item Number
SK615545-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SK615545-4
Nameplate

Series Information

Specifications

Specifications
Manufacturer Part Number SK615545-4
Manufacturer ABB
Family Series ABB Switches
Description Nameplate
Legend (Blank)
Hole Size 22 mm
Shape Rectangular
Net Weight 1 lb
Gross Weight 1 lb