Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SK 615 550-44 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Nameplate |
| Legend | Start |
| Hole Size | 22 mm |
| Shape | Rectangular |
| Net Weight | 0.0045 lbs |
| Gross Weight | 0.0045 lbs |