Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK615550-62

ABB Switches

SK615550-62

ABB Switches
Nameplate
Item Number
SK615550-62
MFG Item Number
SK 615 550-62
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SK615550-62
Nameplate

Series Information

Specifications

Specifications
Manufacturer Part Number SK 615 550-62
Manufacturer ABB
Family Series ABB Switches
Description Nameplate
Legend I
Hole Size 22 mm
Shape Rectangular
Net Weight 1 lb
Gross Weight 1 lb