Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SK615562-87 ABB Switches, Legend Plate, Symbol for Speed Ctrl
MFG Item Number
SK 615 562-87
SK615562-87 ABB Switches, Legend Plate, Symbol for Speed Ctrl
MFG Item Number
SK 615 562-87
Description
Legend Plate, Symbol for Speed Ctrl
Specifications
Specifications
| Manufacturer Part Number |
SK 615 562-87 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Legend Plate, Symbol for Speed Ctrl |
| Hole Size |
22 mm |
| Shape |
Rectangular |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |