Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK615652-53

ABB Switches

SK615652-53

ABB Switches
Nameplate, in.OFF ONin., 30mm, 50mm OA
Item Number
SK615652-53
MFG Item Number
SK 615 652-53
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
SK615652-53
Nameplate, in.OFF ONin., 30mm, 50mm OA

Series Information

Specifications

Specifications
Manufacturer Part Number SK 615 652-53
Manufacturer ABB
Family Series ABB Switches
Description Nameplate, in.OFF ONin., 30mm, 50mm OA Hgt
Legend OFF/ON
Hole Size 30 mm
Shape Rectangular
Net Weight 0.0075 lbs
Gross Weight 0.0075 lbs