SK70DT16
Semikron Power Modules, SK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SK70DT16 Semikron Power Modules, SK Series, POWER MODULE
MFG Item Number
24305406

SK70DT16 Semikron Power Modules, SK Series, POWER MODULE

MFG Item Number
24305406
Item Number
SK70DT16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, SK Series
Item #
SK70DT16
POWER MODULE

SK Series Information

  • Antiparallel Thyristor Module
  • Compact Design
  • Direct Copper Bonding
  • Glass Passivated Chips
  • UL Recognized E63532

These antiparallel thyristor modules are typically used in soft starters, lighting control and temperature controllers. Available in packages that provide up to 134 amps output with 1600 volt blocking.

Specifications

Specifications
Manufacturer Part Number 24305406
Manufacturer Semikron
Product Series SK
Family Series Semikron Power Modules, SK Series
Description POWER MODULE
Circuit 3PH Full Control SCR Bridge
It (avg) 68 A
Vrrm 1,600 V
Igt 100 A
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Net Weight 0.0661 lbs
Gross Weight 0.0661 lbs