OHF1C12
ABB Industrial Accessories, OHF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHF1C12 ABB Industrial Accessories, OHF Series, FLANGE HANDLE,N1,3R,12
MFG Item Number
OHF1C12

OHF1C12 ABB Industrial Accessories, OHF Series, FLANGE HANDLE,N1,3R,12

MFG Item Number
OHF1C12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHF Series
Item #
OHF1C12
FLANGE HANDLE,N1,3R,12

OHF Series Information

  • Handle Operator
  • Handle Type: Flange
  • Defeatable: No
  • NEMA Rating: NEMA 1; NEMA 3R; NEMA 12
  • Gray or Chrome
Flange handle operators which are chrome or gray in color. Has NEMA Rating of 1, 12, or 3R.


Specifications

Specifications
Manufacturer Part Number OHF1C12
Manufacturer ABB
Product Series OHF
Family Series ABB Industrial Accessories, OHF Series
Description OHF1C12 FLANGE HANDLE
Padlockable No
Color Gray
Defeatable No
Operator Type Flange
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 4.5 lbs
Gross Weight 4.189 lbs
Alternatives
37299002
37299002
Socomec Industrial Accessories, 372 Series