SKB62UA
Siemens Building Technologies HVAC Valves, SKB-SKC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKB62UA Siemens Building Technologies HVAC Valves, SKB-SKC Series, E/H Actuator 20MM 24VAC MOD SR,
MFG Item Number
SKB62UA

SKB62UA Siemens Building Technologies HVAC Valves, SKB-SKC Series, E/H Actuator 20MM 24VAC MOD SR,

MFG Item Number
SKB62UA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SKB-SKC Series
Item #
SKB62UA
E/H Actuator 20MM 24VAC MOD SR,

SKB-SKC Series Information

  • Direct‑Coupled Installation Requires No Special Tools or Adjustments
  • Visual and Electronic Stroke Indication
  • Spring Return or Non‑Spring Return
  • 1000 Lb (4400 N) Nominal Force
  • Die‑Cast Aluminum Housing
  • Maintenance‑Free
  • Manual Override
Designed for use with Flowrite and other standard valves with 3/4‑inch and 1‑1/2‑inch (20 mm and 40 mm) strokes, the Flowrite SKB/C Electronic Valve Actuator requires a 24 VAC supply to provide floating control of a valve.

Specifications

Specifications
Manufacturer Part Number SKB62UA
Manufacturer Siemens Building Technologies
Product Series SKB-SKC
Family Series Siemens Building Technologies HVAC Valves, SKB-SKC Series
Description E/H Actuator 20MM 24VAC MOD SR,
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 120 s
Stroke 0.75 "
Media Temperature 14-428 °F
Manual Operation Yes
Approvals CSA, cUL, UL
Net Weight 22.955 lbs
Gross Weight 22.955 lbs