SKD31/16
Semikron Bridge Rectifiers, SKD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKD31/16

Semikron Bridge Rectifiers, SKD Series

SKD31/16

Semikron Bridge Rectifiers, SKD Series
BRIDGE RECTIFIER 31A 1600V 3-PH
Item Number
SKD31/16
MFG Item Number
07191030
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, SKD Series
Item #
SKD31/16
BRIDGE RECTIFIER 31A 1600V 3-PH

SKD Series Information

  • 100~1800 Vrrm
  • 20~160 Amps Output
  • Variety of Terminations
  • Easy Chassis Mounting
  • UL Recognized
Three‑phase diode circuits have high thermal efficiency. Semikron SKD series offers various package sizes in order to fit your application. Typical applications for the SKD series include power supplies, input rectifiers for variable frequency drives, rectifiers for DC motor field supplies, and battery charger rectifiers.

Specifications

Specifications
Manufacturer Part Number 07191030
Manufacturer Semikron
Product Series SKD
Family Series Semikron Bridge Rectifiers, SKD Series
Description BRIDGE RECTIFIER 31A 1600V 3-PH
It (avg) 31
Vrrm 1,600 V
Termination Plated Faston Lugs with Solder Tips
Isolation Barrier Incl. Yes
Circuit Full Wave Diode Bridge
Net Weight 0.1456 lbs
Gross Weight 0.165 lbs