SKKT250/12E
Semikron Power Modules, SKK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKKT250/12E

Semikron Power Modules, SKK Series

SKKT250/12E

Semikron Power Modules, SKK Series
POWER MODULE 250A 1200V DUAL-SCR
Item Number
SKKT250/12E
MFG Item Number
07898530
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Modules, SKK Series
Item #
SKKT250/12E
POWER MODULE 250A 1200V DUAL-SCR

SKK Series Information

  • Seven Standard SCR and Diode Circuits
  • Blocking Voltages to 1800 Volts
  • 1000 v/us dv/dt Available
  • 3000 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages offering seven different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Seven different package sizes allow for a maximum output current of 1180 amps for standard diode modules and 360 amps for fast recovery versions. Blocking voltages are available as high as 2200 volts for standard diodes and 1700 volts for fast recovery modules.

  • Common Cathode and Common Anode configurations available

Specifications

Specifications
Manufacturer Part Number 07898530
Manufacturer Semikron
Product Series SKK
Family Series Semikron Power Modules, SKK Series
Description POWER MODULE 250A 1200V DUAL-SCR
Circuit SCR Doubler w/ aux Cathode
It (avg) 250 A
Vrrm 1,200 V
Tq 50 µs
Igt 200 A
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Thermistor No
Package Type SEMIPACK3
Nominal Height 52 mm
Nominal Width 50 mm
Nominal Depth 115 mm
Approvals UR
Net Weight 1.411 lbs
Gross Weight 1.411 lbs
Alternatives
TT250N16KOF
TT250N16KOF
Infineon Power Modules, TT Series
SKKT250/18E
SKKT250/18E
Semikron Power Modules, SKK Series
ND431225
ND431225
Powerex Power Modules, ND Series
ND431625
ND431625
Powerex Power Modules, ND Series