Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKN71/12UNF Semikron Diodes, DIODE, DO-5, 1200V, 70A, REV, STD
MFG Item Number
02237080

SKN71/12UNF Semikron Diodes, DIODE, DO-5, 1200V, 70A, REV, STD

MFG Item Number
02237080
Item Number
SKN71/12UNF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, Series
Item #
SKN71/12UNF
DIODE, DO-5, 1200V, 70A, REV, STD

Series Information

Specifications

Specifications
Manufacturer Part Number 02237080
Manufacturer Semikron
Family Series Semikron Diodes
Description DIODE, DO-5, 1200V, 70A, REV, STD 1/4in.-28 UNF2A
Package Type DO-203AB (DO-5)
Polarity Anode Stud (Reverse)
Vrrm 1,200 V
IF (rms) Amps 150 A
IF (avg) Amps 70 A
Ifsm Amps 1,150 A
Vfm (Volts) 1.5 V
Mounting Force 35.4 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Net Weight 0.0663 lbs
Gross Weight 0.0663 lbs
Alternatives
85HFR120
85HFR120
Vishay Diodes, 85HF Series
70HFR120
70HFR120
Vishay Diodes, 70HF Series
SKN71/16UNF
SKN71/16UNF
Semikron Diodes