85HFR120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
85HFR120 Vishay Diodes, 85HF Series, DIODE, DO-5, 1200V, 85A, REV, STD, RoHS
MFG Item Number
VS-85HFR120

85HFR120 Vishay Diodes, 85HF Series, DIODE, DO-5, 1200V, 85A, REV, STD, RoHS

MFG Item Number
VS-85HFR120
Item Number
85HFR120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, 85HF Series
Item #
85HFR120
DIODE, DO-5, 1200V, 85A, REV, STD, RoHS

85HF Series Information

  • High Surge Current Capability
  • Stud Cathode and Stud Anode Versions
  • Leaded Version Available
  • 100‑1600 V
  • 85 A
  • RoHS Compliant

Typical Applications for the Vishay 85HF Series are Battery Chargers, Converters, Power Supplies, Machine Tool Controls, And Welding.

Specifications

Specifications
Manufacturer Part Number VS-85HFR120
Manufacturer Vishay
Product Series 85HF
Family Series Vishay Diodes, 85HF Series
Description DIODE, DO-5, 1200V, 85A, REV, STD, RoHS, VS-85HFR120
Package Type DO-203AB (DO-5)
Polarity Anode Stud (Reverse)
Vrrm 1,200 V
IF (rms) Amps 133 A
IF (avg) Amps 85 A
Ifsm Amps 1,800 A
Vfm (Volts) 1.2 V
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Length 1 "
Net Weight 0.0375 lbs
Gross Weight 0.045 lbs
Alternatives
VS-85HFR120
VS-85HFR120
Vishay Diodes, 85HF Series