Series Information
| Manufacturer Part Number | 02149150 |
|---|---|
| Manufacturer | Semikron |
| Family Series | Semikron Diodes |
| Description | DIODE, M6, 800V, 20A, FWD, STD, M6X1.00 |
| Package Type | DO-203AA (DO-4) |
| Polarity | Cathode Stud (Forward) |
| Vrrm | 800 V |
| IF (rms) Amps | 40 A |
| IF (avg) Amps | 25 A |
| Ifsm Amps | 375 A |
| Vfm (Volts) | 1.55 V |
| Mounting Force | 17.7 lbf-inches |
| Stud Size | M6 x 1.00 |
| Lead Type | Lug |
| Net Weight | 0.0175 lbs |
| Gross Weight | 0.0175 lbs |