Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL1 Eaton's Crouse-Hinds series Fittings, 1/2 SEALING LOCKNUT
SL1 Eaton's Crouse-Hinds series Fittings, 1/2 SEALING LOCKNUT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SL1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Steel, 1/2 |
| Conduit/Cable Type |
Sealing |
| Trade Size |
1/2 " |
| Material |
PVC |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4 |
| Hazardous Location |
No |
| Type |
Sealing |
| Grounding |
No |
| Approvals |
CSA, cUL, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
SL1
Eaton's Crouse-Hinds series Fittings