Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61805B Halex Fittings, Sealing Locknut, 1/2in.NPT, Steel
61805B Halex Fittings, Sealing Locknut, 1/2in.NPT, Steel
This item cannot be canceled or returned
Description
Sealing Locknut, 1/2in.NPT, Steel
Specifications
Specifications
| Manufacturer Part Number |
61805B |
| Manufacturer |
Halex |
| Family Series |
Halex Fittings |
| Description |
Sealing Locknut, 1/2in.NPT, Steel |
| Conduit/Cable Type |
Sealing |
| Trade Size |
1/2 " |
| Material |
PVC |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Sealing |
| Grounding |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |