Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SL20.115 Puls Power Supplies, SILVER LINE Series, Power Supply, 24VDC, 18A, 1Ph, 480W,
SL20.115 Puls Power Supplies, SILVER LINE Series, Power Supply, 24VDC, 18A, 1Ph, 480W,
This item cannot be canceled or returned
Description
Power Supplies, SILVER LINE Series
Power Supply, 24VDC, 18A, 1Ph, 480W,
SILVER LINE Series Information
Single Output 12~56 VDC Outputs Available Up to 45 Amp Outputs Available 100~576 VAC Inputs Available CE, UL and C‑UL Approvals The Puls SilverLine series offers a variety of power supplies for general purpose applications, redundant power systems, and for use AS‑Interface field bus.
DIN Rail Mount Rugged Metal Housing Single or Three Phase Inputs Designed For Parallel Use Redundant Units Available
Specifications
Specifications
Manufacturer Part Number
SL20.115
Manufacturer
Puls
Product Series
SILVER LINE
Family Series
Puls Power Supplies, SILVER LINE Series
Description
Power Supply, 24VDC, 18A, 1Ph, 480W, 24/28VDC@18/20A Output
Power
480 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-120 VAC, 220-240 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24-28 VDC
Output Current
18 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
32-158 °F
Approvals
CE, cULus, cURus, UL508, UL60950
Net Weight
1.0144 lbs
Gross Weight
5.291 lbs
SL20.115
Puls Power Supplies, SILVER LINE Series