Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL24265VMS Wiegmann Lighting, LED LIGHT STRIP W/MOTION SENSOR 24-265V
MFG Item Number
SL24265VMS
SL24265VMS Wiegmann Lighting, LED LIGHT STRIP W/MOTION SENSOR 24-265V
MFG Item Number
SL24265VMS
This item cannot be canceled or returned
Description
LED LIGHT STRIP W/MOTION SENSOR 24-265V
Specifications
Specifications
| Manufacturer Part Number |
SL24265VMS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Lighting |
| Description |
Led Light Strip W/Motion Sensor 24-265V |
| Voltage |
24-265 VAC, 24-265 VDC |
| Nominal Voltage |
120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC |
| Mounting |
Magnet, Screw |
| Switch Type |
Motion Sensor |
| Lamp Type |
LED |
| Light Output |
400 Lm |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.33 lbs |
SL24265VMS
Wiegmann Lighting