Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PCSLW118 Wiegmann Enclosures, LIGHT STRP PWR CABLE FEMALE 1 END 118 IN
PCSLW118 Wiegmann Enclosures, LIGHT STRP PWR CABLE FEMALE 1 END 118 IN
This item cannot be canceled or returned
Description
LIGHT STRP PWR CABLE FEMALE 1 END 118 IN
Specifications
Specifications
| Manufacturer Part Number |
PCSLW118 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Light Strip Pwr Cable Female 1 End 118 In |
| Accessory Type |
Cable |
| Comments |
Cable 118 Inch |
| Net Weight |
0.405 lbs |
| Gross Weight |
1.089 lbs |
PCSLW118
Wiegmann Enclosures