Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SL4-100-L-RG-24LED Eaton Visual Signaling Devices, SL4 Series, STACKLGT 2-HIGH ASSY RD GRN LED 24V 40MM
MFG Item Number
SL4-100-L-RG-24LED
SL4-100-L-RG-24LED Eaton Visual Signaling Devices, SL4 Series, STACKLGT 2-HIGH ASSY RD GRN LED 24V 40MM
MFG Item Number
SL4-100-L-RG-24LED
This item cannot be canceled or returned
Description
Visual Signaling Devices, SL4 Series
Item #
SL4-100-L-RG-24LED
STACKLGT 2-HIGH ASSY RD GRN LED 24V 40MM
Specifications
Specifications
| Manufacturer Part Number |
SL4-100-L-RG-24LED |
| Manufacturer |
Eaton |
| Product Series |
SL4 |
| Family Series |
Eaton Visual Signaling Devices, SL4 Series |
| Description |
Eaton Stacklight Complete Device, SL4, 40 mm, 2 modules, Continuous LED, 100 mm tube, 24 Vac/Vdc, Red, green, 1, UL type 4, 4X, 13, IP66 |
| Number of Tiers |
2 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Green, Red |
| Mounting |
Base Mount |
| Base |
Plastic |
| Protection Rating |
IP66 |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.715 lbs |
SL4-100-L-RG-24LED
Eaton Visual Signaling Devices, SL4 Series