Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SL7 Series Information
| Manufacturer Part Number | SL7-100-L-RAG-24LED |
|---|---|
| Manufacturer | Eaton |
| Product Series | SL7 |
| Family Series | Eaton Visual Signaling Devices, SL7 Series |
| Description | Eaton Stacklight Complete Device, SL7, 70 mm, Continuous LED, 100 mm tube, Three modules, 24 Vac/Vdc, Red, amber, green, 1, UL type 4, 4X, 13, IP66 |
| Number of Tiers | 3 |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Function | Flashing |
| Lamp Type | LED |
| Audible Alarm | None |
| Stack Configuration | Green, Amber, Red |
| Mounting | Base Mount |
| Base | Plastic |
| Protection Rating | IP66 |
| Net Weight | 1.01 lbs |
| Gross Weight | 1.305 lbs |